Shop All Coaxial Cables
Commscope
ANDREW 1/2" SUPERFLEXIBLE FR, LOW LOSS FOAM DIELECTRIC
Mfr # FSJ4RK-50B
Zoro # G5766513
product price: $6.79
/ea
Sold in multiples of 100 for $679.00
$679.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 50 Ohm Nominal Impedance
- Material Copper Clad Aluminum
- Jacketing Material Lszh-Low Smoke Zero Halogen
- Plenum General Purpose (Cm, Cmg, Cmx)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # FSJ4RK-50B
- Zoro # G5766513
- Country of Origin Unknown
- Category Coaxial Cables
Details
Impedance | 50 Ohm Nominal Impedance |
Material | Copper Clad Aluminum |
Jacketing Material | Lszh-Low Smoke Zero Halogen |
Plenum | General Purpose (Cm, Cmg, Cmx) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (LY2Z-DC24)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Orange, PVC Insulation (411040503)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW82212-A2)
- ITT CANNON CAB CON 16S PIN 22/20 F80 A176 (3308744006)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- TEST PRODUCTS INTL Coax Adapter, Mini UHF Male (TPI-3014)
- FIVEGEARS UHF Female to BNC Male Adapter Coax Coaxial Connector (FI128435)
- WILSON ELECTRONICS 75' WILSON400 Coax Cable, 952375 (952375)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- ALLEN TEL 6-Way Coax Splitter, 1 GHz (CT2106)
- CAROL 18 AWG Conductor Coaxial Cable 100 ft. NAT (C3525)
- Commscope Coaxial Cables