Shop All Wire Ducts
Commscope
4X4 VERTICAL SLOTTED DUCT KIT, (4 " SLOT SPACING), 6 FOOT LENGTHS
Mfr # FGS-KTW2-D
Zoro # G0527187
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Finish Yellow
- Type Cable Routing / Wiring Duct
- Fiber Duct H X W 4" X 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # FGS-KTW2-D
- Zoro # G0527187
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Fiber Duct H X W | 4" X 4" |
Details
Material | PVC |
Finish | Yellow |
Type | Cable Routing / Wiring Duct |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 2 Pole, 120/240V AC (HOMT2020220)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Lt Gray, Steel (TE162048010)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011CR)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-AFA)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC1.5WH6)
- FLEXIBLE TECHNOLOGIES M-Ke Thermaflex Flexible Hvac Duct - 5 Inch Diameter R6.0 (0558-0500-0001-10)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 3" x 1' (6-Pack) (G1.5X3BL6)
- PANDUIT Wall Mounting Clip, .65 in dia., PK100 (DB-C)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Light Gray (C3LG6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X3LG6NM)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6)
- Commscope Wire Ducts