Shop All Enclosure Covers & Accessories
Commscope
48-PORT PATCH PANEL CAT6 IP5,110-MOD BLACK, 2U, UNIVERSAL 760180059
Mfr # UNP-6-DM-2U-48
Zoro # G0783414
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Ports 48
- Termination 110-MOD
- Category CATEGORY 6
- Wiring A/B Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # UNP-6-DM-2U-48
- Zoro # G0783414
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Patch Panel |
Color | Black |
Number of Ports | 48 |
Termination | 110-MOD |
Category | CATEGORY 6 |
Wiring | A/B Universal |
Rack Units | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007CR53G)
- LEVITON Occupant Sensor Occ Clng Us 1000 Sqft (OSC10-U0W)
- ZORO SELECT 3 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV4913Z1)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 3 Pole, 277/480V AC, D Curve (5SJ43108HG42)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs. (PC1212HA0017)
- ACORN MFG SQUARE BOLT 3.25"" IRN BK (ALABP)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- RACO Box Screw Cover 4X4X4 (SC040404RC)
- Commscope Enclosure Covers & Accessories