Shop All Enclosure Covers & Accessories
Commscope
48-PORT PANEL CAT5E UNIVERSAL, 110-MOD BLACK 2U, 760180018
Mfr # CPP-5E-DM-2U-48
Zoro # G0785164
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wiring A/B Universal
- Termination 110-MOD
- Number of Ports 48
- Rack Units 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # CPP-5E-DM-2U-48
- Zoro # G0785164
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Color | Black |
Wiring | A/B Universal |
Termination | 110-MOD |
Number of Ports | 48 |
Rack Units | 2 |
Category | CATEGORY 5E |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Gator Wrap 2", Black Abrasion Sleeve (DWG2.00BK)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, Form 35 (K75)
- CANTEX Coupling, 2-1/2 In Conduit, PVC, 9-1/4 In L (5144037)
- DAYTON Thermocouple Probe, Type K, 12in L, 19 AWG (36GK98)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- SCHNEIDER ELECTRIC Boot, Harmony XB4, for 22mm selector switch, plastic, black (ZBDD2)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Accessories, Male Closure Cap, For 20A 4- Wire, Gray Non-Metallic (PC420)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- MAYHEW MAGNET PMG01 14# w/SS TEL PKGD (MY17810)
- GARDNER BENDER Switch and Outlet Box Installation Screw (BSK-100)
- Commscope Enclosure Covers & Accessories