Shop All Wire Connectors
Commscope
4.3-10 STRAIGHT MALE CONNECTORFOR 1/2"LDF4-50A, AL4RPV-50HL4RPV-50 CABL
Mfr # L4HM-D
Zoro # G9045107
Sold in multiples of 5 for $169.95
$169.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 73.15 mm
- Max. Temp. 85°C
- Material Bare Copper
- Type Straight
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commscope
- MFR # L4HM-D
- Zoro # G9045107
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Length | 73.15 mm |
Diameter | 0.98 in |
Details
Max. Temp. | 85°C |
Material | Bare Copper |
Type | Straight |
Standards | ISO 9001:2015 |
Item | Wireless and Radiating Connector |
Contact Finish | Silver Plated; Trimetal |
Jacketing Material | Special |
Impedance | 50 Ohm Nominal Impedance |
Description
4.3-10 STRAIGHT MALE CONNECTORFOR 1/2" LDF4-50A, AL4RPV-50HL4RPV-50 CABLE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Utp Network Cable, 75 ft.Blue (11374)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (LB47)
- SCHNEIDER ELECTRIC Auxiliary contact block, Side, 500V AC (LAG8N203)
- BUCHANAN Twist-On Conn Kit, Yellow and Red, 150pcs. (30-5152JR)
- MIDWEST FASTENER 22 WG to 18 WG x .157" Insulated Bullet Receptacles 20PK (70042)
- IDEAL Connector, PK10 (85-037)
- HARTING Han E 06 Pos. M Insert Screw (09330062601)
- CYBERPOWER 20 AWG 9 V 5 ft. L Power Adapter (CPUAC1U1300)
- GROTE Lamp Socket Pigtail, Length: 9 1/2 in (68170)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 15PK (70028)
- GEM BY TRIPLETT RG59 PVC And RG6 Universal BNC Mal, PK10 (301-00TP)
- Commscope Wire Connectors