Shop All Conduit Fittings
Commscope
4" X 12" 45 DEG UP ELBOW, 2 JUNCTIONS, FIBERGUIDE, YELLOW
Mfr # FGS-MU4E-F
Zoro # G1393516
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow
- Type Cable Routing / Wiring Duct
- Components Bends / Transitions
- Fiber Duct H X W 4" X 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # FGS-MU4E-F
- Zoro # G1393516
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Fiber Duct H X W | 4" X 12" |
Details
Finish | Yellow |
Type | Cable Routing / Wiring Duct |
Components | Bends / Transitions |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100, Max. Voltage: 600V (PNF14-10LF-C)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.125A, 600V AC, Non-Indicating (ATQR1-1/8)
- SEAWARD Solar Irradiance Meter (SS100)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (OLL-1M)
- CALBRITE Hub, Threaded, 1-1/4in., 2-1/2in.L, 316 SS (S61200LT00)
- RACO Reducing Washer, 1" to 3/4" Conduit Size (1367)
- ABB 6322, 1/2 90 DEG NONMETALLIC TYPE A CONN, PK 10 (6322)
- ABB 34 ENT Quick Coupling (A240E-CAR)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Weathertight Hub w/ Grounding Lug, 5PK (WTHGL150)
- HALEX Halex 16210B Conduit Connector, 1 in, Compression, Zinc (16210B)
- CALCONDUIT Elbow, 1-1/2 in., 22-1/2 Degree, EMT (877042)
- Commscope Conduit Fittings