Shop All Wire Ducts
Commscope
2X4 6' VERTICAL DUCT KIT, SLOTTED 2" SPACING HINGED, COVER
Mfr # FGS-KTW2-R
Zoro # G0513284
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Yellow
- Fiber Duct H X W 2" X 4"
- Components Covers
- Type Cable Routing / Wiring Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # FGS-KTW2-R
- Zoro # G0513284
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Fiber Duct H X W | 2" X 4" |
Details
Material | Plastic |
Finish | Yellow |
Components | Covers |
Type | Cable Routing / Wiring Duct |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL1388I)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 5ft (WL-J-NCW-Z-125-5FT-BK/WT)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- FLAIR-IT Flair-It 16873 Swivel Coupling; .5 x .5 In. (1834464)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 3 D (F4X3LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D (F2X3LG6-A)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X3NPW6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X2WPW6)
- ELECTRIDUCT Electriduct 19" Universal Horizontal Cable Managers (QWM-ED-WM-DFD)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 5" x 5" x 1' (6-Pack) (F.5X.5LG6)
- Commscope Wire Ducts