Shop All Wire Ducts
Commscope
2X2 6' VERTICAL DUCT KIT, SLOTTED 1.5" SLOT SPACING, HINGED COVER
Mfr # FGS-KTW1-JA
Zoro # G0513634
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Components Covers
- Fiber Duct H X W 2" X 2"
- Finish Yellow
- Type Cable Routing / Wiring Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commscope
- MFR # FGS-KTW1-JA
- Zoro # G0513634
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Fiber Duct H X W | 2" X 2" |
Details
Material | PVC |
Components | Covers |
Finish | Yellow |
Type | Cable Routing / Wiring Duct |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Test + Map™ Remote #2 for Scout® Pro 3 Tester (VDV501-212)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1152-0AB40-1FA0)
- SOUTHWIRE Electrical Box, 56 cu in, Old Work Cut-In Box, 4 Gang, Steel, Square (52191-OW)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19KN0E5E100)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26W x 1.5D (F1X1.5WH6)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1.5X1.5LG6NM)
- PANDUIT Noise Shield, 4"x3ft, Two-Piece (SD4EMI)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 4" x 2" x 1' (6-Pack) (G4X2LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2 D (G1.5X2LG6-A)
- PANDUIT Nylon Rivet, PK1000 (NR1-M)
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 5 D (F4X5WH6)
- Commscope Wire Ducts