Shop All Enclosure Covers & Accessories
Commscope
24 PORT PATCH PANEL UTP CAT 6, PATCHMAX, 760102244
Mfr # 360-PM-GS3-2U
Zoro # G0784324
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Rack Units 2
- Wiring A/B Universal
- Number of Ports 24
- Sub Family PATCHMAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # 360-PM-GS3-2U
- Zoro # G0784324
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Patch Panel |
Color | Grey |
Rack Units | 2 |
Wiring | A/B Universal |
Number of Ports | 24 |
Sub Family | PATCHMAX |
Termination | 110 |
Category | CATEGORY 6 |
Family | GIGASPEED XL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lug, onductor, PK4 (AU-2/0-EC)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 100FT- Black (WL-ED-PE-075-100-BK)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C412)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 4inWx4inH, Steel (F44G24)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (795)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- NATIONAL HARDWARE NARW HHING SLDBRA 1-1/2""L (N211-292)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- Commscope Enclosure Covers & Accessories