Shop All Enclosure Covers & Accessories
Commscope
24-PORT PATCH PANEL CAT6 IP5,110-MOD BLACK, 1U, UNIVERSAL 760180042
Mfr # UNP-6-DM-1U-24
Zoro # G0784272
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Ports 24
- Wiring A/B Universal
- Category CATEGORY 6
- Rack Units 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # UNP-6-DM-1U-24
- Zoro # G0784272
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Patch Panel |
Color | Black |
Number of Ports | 24 |
Wiring | A/B Universal |
Category | CATEGORY 6 |
Rack Units | 1 |
Termination | 110-MOD |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle, 3P 15A 250V - NEMA L6-15R (YGP030F)
- RACO Grounding Bushing, 1-1/4" Conduit (1215)
- HALEX 1 In Service Entrance Cap Each (58010)
- VICTRON ENERGY SmartSolar MPPT 100/20 (up to 48V) Retail (SCC110020160R)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- RITTAL Ground Grounding Earth Rail (DK7113000)
- RACO Raco 8975-1 10 Pack Green Rounding Clip (365653)
- RITTAL REPLACEMENT HANDLE ENCLOSURE PARTS AND ACCESSORY (SZ 2450)
- PLUMB PAK FLOOR/CEILING PLATE 1"" (PP811-10)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- Commscope Enclosure Covers & Accessories