Shop All Enclosure Covers & Accessories
Commscope
24-PORT CAT6 IP5 PATCH PANEL, ANGLED 1U W/LBL HLDRS & STRAIN
Mfr # UNPA-6-DM-1U-24
Zoro # G0780833
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wiring A/B Universal
- Number of Ports 24
- Termination Idc
- Rack Units 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # UNPA-6-DM-1U-24
- Zoro # G0780833
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Patch Panel |
Color | Black |
Wiring | A/B Universal |
Number of Ports | 24 |
Termination | Idc |
Rack Units | 1 |
Category | CATEGORY 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ASA)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Yellow, Indoor, Outdoor Use, 100 Pack (36J225)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, Gray (PBC300GY)
- Commscope Enclosure Covers & Accessories