Shop All Communication Cables
Commscope
24-4P UTP CM SOL BC CAT 5E, PO/PVC BLUE JKT 1000FT BOX, 1000FT
Mfr # CM-00424MAX-6U-06
Zoro # G5782446
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1000 ft
- Cable Type Category 5e
- Connector on Second End Details Bare Wire
- Product Series 61
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # CM-00424MAX-6U-06
- Zoro # G5782446
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Cable Length | 1000 ft |
Details
Cable Type | Category 5e |
Connector on Second End Details | Bare Wire |
Product Series | 61 |
Product Type | Network Cable |
Conductor | Copper |
Connector Type on Second End | Bare Wire |
Connector on First End Details | Bare Wire |
Product Name | SYSTIMAX PowerSum 61 Series 1061C+ Cat.5e Cable |
Product Color | Light Blue |
Certifications & Standards | EIA/TIA-568B, UL, ULC |
Connector Type on First End | Bare Wire |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut Nut, 450 To 1100 lb Max Load (SLICK375)
- ERICSON SW PND 2 BTN 2 NO 2 SPD / 2NO MOM INTRLK (55S15)
- CANTEX Conduit Outlet Body, PVC, LB (5133670)
- EATON Cutler-Hammer Limit Switch Head, Push Bttn, Side, .06 In (E50DS1)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- Commscope Communication Cables