Shop All Communication Cables
Commscope
1/2" CATV PLENUM CABLEHELIAX ALUMINUMAIR DIELECTRIC, PK1000
Mfr # AL4RPV-50-3000
Zoro # G7892279
product price: $2,947.99
/pk 1000, $2.95/ea
Free Shipping & Returns
$2,947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 50 Ohm Nominal Impedance
- Jacketing Material Pvc-Polyvinyl Chloride
- Plenum Plenum
- Outdoor Yes Is Outdoor Grade Material
- Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # AL4RPV-50-3000
- Zoro # G7892279
- Country of Origin Unknown
- Category Communication Cables
Details
Impedance | 50 Ohm Nominal Impedance |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | Plenum |
Outdoor | Yes Is Outdoor Grade Material |
Material | Aluminum Alloy |
Description
1/2" CATV PLENUM CABLEHELIAX ALUMINUMAIR DIELECTRIC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 600A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L6C)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 30A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-30)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- SIEMENS Industrial Ethernet FC TP flexible cable (6XV18702B)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- Commscope Communication Cables