Shop All Communication Cables
Commscope
1/2" AIR DI-ELECTRIC PLENUMCAT VP RATEDWHITE, PK1000
Mfr # HL4RPV-50
Zoro # G7894832
product price: $3,710.99
/pk 1000, $3.71/ea
Free Shipping & Returns
$3,710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Off-white
- Jacket Material PVC
- Capacitance 75.459 pF/m | 23 pF/ft
- dc Resistance, Outer Conductor 0.58 ohms/kft | 1.903 ohms/km
- Diameter Over Jacket 15.367 mm | 0.605 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # HL4RPV-50
- Zoro # G7894832
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Diameter Over Jacket | 15.367 mm | 0.605 in |
Minimum Bend Radius, multiple Bends | 127 mm | 5 in |
Nominal Size | 1/2 in |
Description
1/2" AIR DI-ELECTRIC PLENUMCAT VP RATEDWHITE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 250VAC 20A (HBL8464V)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- POWER FIRST 45 ft. 14/3 Lighted Locking Extension Cord SJTOW (4FZY6)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (636)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- Commscope Communication Cables