Shop All Communication Cables
Commscope
1/2" 50 OHM HELIAX CABLEBLK FIRE RETARDANT JKT CATVRCORRUGATED, PK1000
Mfr # LDF4RK-50A
Zoro # G7890921
product price: $3,451.99
/pk 1000, $3.45/ea
Free Shipping & Returns
$3,451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Black
- Jacket Material Non-halogenated, fire retardant polyolefin
- Capacitance 75.8 pF/m | 23.104 pF/ft
- Flat Plate Crush Strength 2 kg/mm | 111.995 lb/in
- Installation temperature -40 °C to +60 °C (-40 °F to +140 °F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # LDF4RK-50A
- Zoro # G7890921
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Diameter Over Jacket | 16.002 mm | 0.63 in |
Minimum Bend Radius, multiple Bends | 127 mm | 5 in |
Diameter Over Dielectric | 12.954 mm | 0.51 in |
Minimum Bend Radius, Single Bend | 50.8 mm | 2 in |
Nominal Size | 1/2 in |
Description
1/2" 50 OHM HELIAX CABLEBLK FIRE RETARDANT JKT CATVRCORRUGATED COPPER
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Yellow color - Nylon - 18 Lbs Tensile Strength (CT204CL-YELLOW)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 25ft- Black (WL-SW-HD-125-25-BK)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-4)
- EATON CUTLER-HAMMER 104-120V-Ac 30A Amp 15Hp Ac Contactor (C25DND330A)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- Commscope Communication Cables