Shop All Wire Ducts
Commscope
100MM X 100MM SLOTTED DUCT KIT
Mfr # FGS-KTW2-J
Zoro # G0516355
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Finish Yellow
- Components Straight Section
- Type Cable Routing / Wiring Duct
- Fiber Duct H X W 4" X 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commscope
- MFR # FGS-KTW2-J
- Zoro # G0516355
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Fiber Duct H X W | 4" X 4" |
Details
Material | PVC |
Finish | Yellow |
Components | Straight Section |
Type | Cable Routing / Wiring Duct |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Purple (BS-XO-025-25BP-PL)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7333)
- GE Thermal Unit, 12.00 to 13.50A (CR123C137B)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS4X4WH6NM)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6)
- PANDUIT Wire Duct, Hinging, Gray, L 1.64 Ft, PK5 (FL25X25LG-A)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 1.5 D (G1.5X1.5WH6)
- PANDUIT Divider Wall, 2 In H, Slotted, Gray, PVC (SD2H6)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD4CPG6)
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 4 D (F4X4WH6)
- Commscope Wire Ducts