Shop All Enclosure Covers & Accessories
Commscope
1-4 PORT SURFACE MT BOX, MULTIMEDIA USE W. PANEL INSERT, 107992927 WHITE
Mfr # M40A1-B-262
Zoro # G2783542
product price: $36.19
/ea
Sold in multiples of 25 for $904.75
$904.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 4
- Mounting Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # M40A1-B-262
- Zoro # G2783542
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Panel |
Color | White |
Number of Ports | 4 |
Mounting | Surface Mount |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6 ASSORTED COLORS CABLERING (711078)
- ALLEN BRADLEY 24V-DC 16A AMP 4.5KW AC CONTACTOR (100-M09NZ*2431)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (RC10-8FL)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- STEELWORKS 1-1/2X36 Tele Perf Tube (11203)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- CONTA-CLIP KDS-DE 4-5, Sealing Sleeve, GR (28565.6)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- RITTAL SECURITY DOOR LOCK ENCLOSURE PARTS AND ACCESSORY (4910)
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- Commscope Enclosure Covers & Accessories