Shop All Stacking Chairs
Commerical Seating Products
Commerical Seating Products W-610-X02BentW-TintedRaw-WEB2 Bentwood Stackable Tinted Raw Chair; Set of 2 - 35 x 16 x 16 in.
Mfr # W-610-X02BentW-TintedRaw-WEB2
Zoro # G203987273
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stackable Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commerical Seating Products
- MFR # W-610-X02BentW-TintedRaw-WEB2
- Zoro # G203987273
- UPC # 302129412253
- Country of Origin China
- Category Stacking Chairs
Details
Style | Stackable Chair |
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Features- Our Bentwood Stackable Chair series is made from premium solid hardwood
- Giving a vintage rustic look is lightweight and stackable for efficient transportation
- Utilization of steam process allows uniformed contouring
- Great for dining area, weddings, and special events
- Vintage rustic look
- Reinforced joints, protect the weakest part of the chair
- Premium wood with reinforced construction
- Set of 2
- Finish: Tinted Raw
- Material: Wood
- Capacity: 300 lbs
- Seat Height: 18"
- Dimension: 35 x 16 x 16 in.
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/8", PK10 (CTB 21W/W)
- PASARGAD HOME 9 x 12 ft. Efes Design Power Loom Area Rug, Light Grey (PD-169B 9x12)
- FLASH FURNITURE Mesh Task Chair, 21 1/2-, Padded, Back, Seat, Frame: Black (GO-WY-82-GG)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- FLASH FURNITURE Clear Stacking Side Chair (FH-111-APC-CLR-GG)
- KFI Poly Stack Chair, Navy Back (2300-BP03-SP08)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-238A-GY-GG)
- ATLAS COMMERCIAL PRODUCTS Trapezoidal Back Stacking Banquet Chair, 2.5" Thick Seat, Black Frame (BC9BKVYL)
- HON HON, MOTIVATE FOUR-LEG STACKING CHAIR, ONYX SEAT/BLACK BACK, PLATINUM BASE, 2PK (MG101ON)
- GLOBAL INDUSTRIAL Interion Outdoor Cafe Armless Stacking Chair, Steel Mesh, Black, 2PK (262085BK)
- FLASH FURNITURE Fabric Stack Chair, Burgundy (XU-60153-BY-GG)
- Commerical Seating Products Seating