Shop All Patio Cushions & Pillows
Commerical Seating Products
Commerical Seating Products CUP-V-Tufted-GL-WEB4 Indoor & Outdoor Gold Tufted Vinyl Cushions; Set of 4 - 2 x 16 x 16 in.
Mfr # CUP-V-Tufted-GL-WEB4
Zoro # G003961473
original price:
$95.75
13% off
new price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commerical Seating Products
- MFR # CUP-V-Tufted-GL-WEB4
- Zoro # G003961473
- UPC # 302129410631
- Country of Origin China
- Category Patio Cushions & Pillows
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Features- The high quality premium tufted vinyl is upholstered over the foam to a 3/8" thick plywood base
- The seat foam is 1 5/8 in. thick polyurethane
- The cushions are collect in black, silver, ivory, and gold
- Great for outdoor and indoor chairs
- Premium tufted vinyl
- Sleek shape fits perfectly in Chiavari chair
- Commercial grade hook & loop fasteners for secure fit
- Actual cushion colors may vary
- Set of 4
- Finish: Gold
- Fill Material: Fabric
- Material: Tufted Vinyl Cushion
- Dimension: 2 x 16 x 16 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIRARD Girard 2GWHAM On-Demand GSWH-2 Tankless RV Water Heater (2GWHAM)
- STENS Primer Bulb 120-925 For Tecumseh 570682A (120-925)
- BRIGGS & STRATTON Choke Shaft Kit (497230)
- STENS Throttle Control Cable Fits Exmark 109-3958 290-356 (290-356)
- JECO Jeco FS011-CS Single Chair Cushion; Midnight Blue (FS011-CS)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Grey, 21" (62-009-LCHARC-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Antique Beige, 72 in L x 21 in W x 3 in T (62-001-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-382-016401-RT)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Blue, 21" (62-009-INDIGO-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Henna (62-057-HHENNA-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Light Charcoal, 21" x 22" x 4" (62-039-LCHARC-EC)
- Commerical Seating Products Outdoor Chairs