Shop All Patio Cushions & Pillows
Commerical Seating Products
Commerical Seating Products CUP-V-IV1-WEB6 Indoor & Outdoor Ivory Vinyl Cushions; Set of 6 - 2 x 16 x 16 in.
Mfr # CUP-V-IV1-WEB6
Zoro # G303961531
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commerical Seating Products
- MFR # CUP-V-IV1-WEB6
- Zoro # G303961531
- UPC # 302129410600
- Country of Origin China
- Category Patio Cushions & Pillows
Description
Create a clean, modern look with the Commercial Seating Products Chiavari Panel Outdoor Cushion. Sleek and sophisticated, the cushion has a .375-in. wood panel under two-inch thick foam so the cushion maintains it shape without losing its comfort. The vinyl upholstery in your choice of color, is strong, durable, and easy to clean. cloth hook and eye table under the panel allows the cushion to attach to the seat to give your chair a seamless look you’ll love.
Features- The high quality vinyl is upholstered over the foam to a 3/8" thick plywood base
- The seat foam is 1 5/8" thick polyurethane
- The cushions are collect in white, black and ivory
- Great for outdoor and indoor chairs
- For use with Chiavari chairs
- 2-in. foam with wood panel to hold its shape
- cloth hook and eye tabs under panel attaches to seat
- Set of 6
- Finish: Ivory
- Fill Material: Fabric
- Material: Vinyl
- Dimension: 2 x 16 x 16 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORITE - SWAN Colorite-swan 50 WeatherFlex All Weather Reinforced Garden Hose SNWF58050 (SNWF58050)
- MONTEREY Epsom Salts Mag Sulf 4Lb (LG 7220)
- THE OUTDOOR PLUS Electric 1-Hour Dial Timer (OPT-DTM)
- DRAMM One Touch Heavy-Duty Metal Shower & Stream Multi-Pattern Nozzle, Green (60-12424)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN54183)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Antique Beige, 21" x 25" x 5" (62-018-BEIGE-EC)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Moon Rock (CMRCH21193)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Henna (62-103-016603-SET)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 72" x 21" x 3" (62-001-HHENNA-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 72x21x3" Patio Chaise Lounge Cushion, Mushroom (62-001-MUSHRM-EC)
- LIVING HEALTHY PRODUCTS Living Healthy Products AZ-74-5022 Bed Lounger With Cervical Roll (AZ_74_5022)
- Commerical Seating Products Outdoor Chairs