Shop All Folding Chairs
Commerical Seating Products
Commerical Seating Products BO-100-SB-WEB1 American Classic Bamboo Folding Chair - 34 x 18.25 x 21.5 in.
Mfr # BO-100-SB-WEB1
Zoro # G203705822
product price: $91.09
/ea
Free Shipping & Returns
$91.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commerical Seating Products
- MFR # BO-100-SB-WEB1
- Zoro # G203705822
- UPC # 302129410433
- Country of Origin China
- Category Folding Chairs
Description
This folding chair is made out of Bamboo wood and rattan. Seat, legs and frame are connected by premium glue, screws, and metal hinges, along with mortise and tenon joints. These chairs are also finished with a durable high clear gloss. Great for indoor and outdoor use.
Features- Bamboo Folding Chair
- High-gloss finish
- Graceful, curved backrest for added comfort
- Finish: Bamboo
- Material: Wood
- Capacity: 300 lbs
- Seat Height: 18"
- Dimension: 34 x 18.25 x 21.5 in.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEHSCO Bed Frame, 71In L x 60In W x 7-1/4In H (PG50)
- TAPIS RUGS B & K 9001453 Zinc Aluminum Anode Rod 0.75 x 42 in. (TA2516029)
- BAXTON STUDIO Lauren White and Brown Kitchen Cabinet with Two Doors and Two Drawers (119-6522)
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- FLASH FURNITURE Black Vinyl Banquet Chair, PK2 (2-FD-LUX-SIL-BK-V-GG)
- FLASH FURNITURE Folding Chair, Vinyl, Beige (HA-F003D-BGE-GG)
- FLASH FURNITURE Folding Chair, Plastic, Heavy Duty, White (RUT-I-WHITE-GG)
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH02185-GV-10355-GG)
- FLASH FURNITURE 3Pack Brown Rattan Patio Chair with Dark Red Frame (3-SDA-AD632009D-1-GG)
- ATLAS COMMERCIAL PRODUCTS Folding Chair Protective Cover (FCC34BL)
- COSCO Cosco 14-995-TMS4 Metal Folding Chair - Black; Pack Of 4 (125945)
- Commerical Seating Products Folding Chairs