Shop All Folding Chairs
Commerical Seating Products
Commerical Seating Products A-102-WL-Slatted-WEB4 American Classic Slatted Dark Walnut Wood Padded Folding Chair; Set of 4 - 29.5 x 12.6 x 14 in.
Mfr # A-102-WL-Slatted-WEB4
Zoro # G503705867
original price:
$289.79
11% off
new price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commerical Seating Products
- MFR # A-102-WL-Slatted-WEB4
- Zoro # G503705867
- UPC # 302129410198
- Country of Origin China
- Category Folding Chairs
Details
Style | Folding Chair |
Description
The chair is ergonomically engineered to provide a back angle that gives optimum seating comfort. It has a thick wood frame design for durability and strength. Metal support plates connecting the seat frame and chair back creates maximum sturdiness. Perfect for all indoor and outdoor parties.
Features- Made of Solid Wood
- Stacks up to 8 units high
- Foldable which makes it easy to store and transport
- Slatted seats provide stable comfort
- European beechwood construction ensures durability
- Folding side chair
- Armless wood frame
- Perfect for any event
- Easy to store and transport
- Set of 4
- Finish: Slatted Dark Walnut
- Material: Wood
- Capacity: 300 lbs
- Dimension: 29.5 x 12.6 x 14 in.
- Weight: 45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX 15.5 in. L X 15.5 in. W Indoor Farmhouse Analog Wall Clock Wood Brown (38070)
- MANTUA Cal-King Premium Platform Bed Base, PR (PB60)
- CHICAGO LIGHTHOUSE Atomic Clock, 16-1/2", Black (67403302)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-045-03)
- FLASH FURNITURE Beige Vinyl Folding Chair (2-HA-MC309AV-BGE-GG)
- FLASH FURNITURE Folding Chair - Blue Plastic - Event Chair (LE-L-3-BLUE-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 29-1/2in H, Black, PK4 (1210)
- FLASH FURNITURE Tufted Black Dining Chair (2-LE-B-B-T-MON-GG)
- LOGO BRANDS Mexico Mens Soccer Team Elite Chair (C4676-12E)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Chair, Black (PFC2BK)
- LIVING ACCENTS Assorted Folding Chair (HLACE13)
- Commerical Seating Products Seating