Shop All Squeegees
This Product is Discontinued
Commercial Zone Products
Window Squeegee, 8 in W, Straight, PK6 (Discontinued)
Mfr # 791506
Zoro # G0744539
Free Shipping & Returns
This Product is Discontinued
Key Features
- Squeegee Blade Width 8 in
- Squeegee Blade Shape Straight
- Application Windshield
- Squeegee Handle Included With Handle
- Squeegee Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Zone Products
- MFR # 791506
- Zoro # G0744539
- UPC # 653410002012
- Country of Origin United States
- Category Squeegees
Dimensions
Squeegee Blade Width | 8 in |
Length | 30 1/2 in to 39 in |
Blade Width | 8 in |
Maximum Handle Length | 39 in |
Minimum Handle Length | 31 in |
Details
Item | Window Squeegee |
Squeegee Blade Shape | Straight |
Application | Windshield |
Squeegee Handle Included | With Handle |
Squeegee Frame Material | Aluminum |
Connection Type | Tapered |
Squeegee Blade Material | Polyethylene |
Color | Silver |
Squeegee Blade Count | Single |
Blade Material | Polyethylene |
Frame Material | Aluminum |
Handle Material | Aluminum |
Features | Recyclable |
Includes Handle | Yes |
Product Type | Window Squeegee |
Handle Color | Silver |
Blade Count | 1 |
Blade Shape | Straight |
Connection Thread Type | Not Threaded |
Description
Window Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 8 in, Blade Material Polyethylene, Blade Shape Straight, Handle Color Silver, Handle Material Aluminum, FDA Compliant No, Product Type Window Squeegee, Application Windshield, Color Silver, Color Coding System No, Features Recyclable, Frame Material Aluminum, Maximum Handle Length 39 in, Minimum Handle Length 31 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.