Shop All Windshield Washer Pumps & Parts
Commercial Zone Products
V-T-Ful Windshield Svc Ctr, Pole-mounted
Mfr # 750701
Zoro # G1261782
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene
- Width 15 in
- Shape Rectangular
- Includes Mounting Brackets, Squeegee, Squeegee Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Zone Products
- MFR # 750701
- Zoro # G1261782
- UPC # 653410003217
- Country of Origin United States
- Category Windshield Washer Pumps & Parts
Dimensions
Width | 15 in |
Overall Height | 37 in |
Overall Depth | 10 in |
Overall Width | 15 in |
Bucket/Pail Width | 14 3/4 in |
Depth | 9 1/2 in |
Bucket/Pail Dia. | 12 in |
Bucket/Pail Length | 36 1/2 in |
Handle Length | 20 in |
Details
Color | Black |
Material | Polyethylene |
Item | Trash Can |
Shape | Rectangular |
Includes | Mounting Brackets, Squeegee, Squeegee Press |
Standards | ADA Compliant |
Bucket Capacity | 2 1/2 gal |
Capacity | 2.5 gal |
Product Type | Windshield Service Center |
Connection Type | 10 in |
Reservoir Capacity | 2.5 gal |
Description
Windshield Service Center, Pole-mounted, Product Type Windshield Service Center, Reservoir Capacity 2.5 gal, Material Polyethylene, Connection Type 10 in, Overall Height 37 in, Overall Width 15 in, Color Black, Handle Length 20 in, Includes Mounting Brackets, Squeegee, Squeegee Press, Standards ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B76MPG)
- VELVAC Heat Shrink Butt Connector 12-10(10) (058314-10)
- SHARK INDUSTRIES Rotary SPO12 Lift Pad - 4 Pk (51667)
- MAHLE Cabin Air Filter, Lak878/S (LAK878/S)
- VAICO WASHER FLUID TANK WINDOW CLEANING (V10-6345)
- DORMAN Wiper Nozzle, 924-5101 (924-5101)
- MOTORMITE Windshield Washer Nozzle Kit, 47138 (47138)
- NTC NTC NTC0051 2 Pieces Malibu Windshield Washer Nozzle (NTC0051)
- ACI AUTOMOTIVE ABARTH 1000 69-62/1150 66/1300 69-67/160 (99300)
- DORMAN Windshield Washer Fluid Reservoir - Front, 603-117 (603-117)
- GATES Windshield Washer & Vacuum Hose, 27038 (27038)
- Commercial Zone Products Automotive Exterior Accessories