Shop All Trash & Recycling Container Parts
Commercial Zone Products
Trash Container, Canopy Lid, Black
Mfr # 72863399
Zoro # G706153861
product price: $1,790.99
/ea
Free Shipping & Returns
$1,790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 34 gallon
- Color Black
- Material Steel
- Height 43.1"
- Width 23.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Zone Products
- MFR # 72863399
- Zoro # G706153861
- Country of Origin United States
- Category Trash & Recycling Container Parts
Dimensions
Height | 43.1" |
Width | 23.25" |
Details
Trash Container Capacity | 34 gallon |
Color | Black |
Material | Steel |
Standards | ADA Complaint & Meets AAMA 2604 Standard for color retention, erosion resistance, salt spray resistance and more. |
Finish | Matte Black |
Item | Trash Container,Canopy Lid,Black |
Includes | 34 gallon non-corrosive plastic liner, Security cable and anchor kit |
Description
Trash Container,Canopy Lid,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Heavy-Duty Soap-Dispensing Dishwand, 2 1/2" x 9 1/2", Yellow/Green (650-12)
- MOEN Triva Single-Post Paper Holder (BP1808CH)
- 3M 59 in Dust Cloth Holder, Black, Plastic (55938)
- BREAK-UP Oven And Grill Cleaner And Degreaser, 19 Oz Aerosol Can, Liquid, Blue (CBD991206)
- RUBBERMAID COMMERCIAL Rim Caddy, 26-1/2"x32-1/2"x6-3/4", Yellow (RCP9W8700YW)
- RUBBERMAID COMMERCIAL Rock Construction Trash Can Panel, Rock (FG400400ROCK)
- RUBBERMAID COMMERCIAL Wheel Kit, 12 in. dia., PK2 (GRFG9W71L2BLA)
- GARBAGE COMMANDER Garbage Can Hauler Can Coupler (Can Coupler)
- RUBBERMAID COMMERCIAL Door Hardware Kit (GRFG4512L60000)
- RUBBERMAID COMMERCIAL Groundskeeper Receptacle (GRFG2570L4BEIG)
- RUBBERMAID COMMERCIAL Rim Caddy Kit, Black, 34-5/16" L (2032953)
- Commercial Zone Products Trash & Recycling Container Parts