Shop All Trash Cans
Commercial Zone Products
Trash Can, Black, Polyethylene
Mfr # 7603016
Zoro # G1261889
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene
- Height 7 in
- Width 5 in
- Container Mounting Style Clip On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Zone Products
- MFR # 7603016
- Zoro # G1261889
- UPC # 653410000582
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 7 in |
Width | 5 in |
Details
Color | Black |
Material | Polyethylene |
Item | Trash Can |
Container Mounting Style | Clip On |
Includes | (6) Sign Holders |
Description
Sqawker Sign Holder,6 pcs.,Black, Polyethylene, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Vacuum Cleaner Extension Tube, 1-3/8In (31345071010)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome, 2 Pack (100CEC-2PK)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-7908)
- 9 ELEMENTS Tide Ultra Oxi Original Scent Laundry Detergent Pod 32 pk (75073)
- COMMERCIAL ZONE PRODUCTS 45 gal Round Trash Can, Black (730101)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Brown (732137)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Blue (732104)
- COMMERCIAL ZONE PRODUCTS 8 gal Half-Round Trash Can, Silver, Stainless Steel (780929)
- COMMERCIAL ZONE PRODUCTS ModTec Medium Waste Container, Gunmetal (724566)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Green (732153)
- BRONCO 10 gal Round Trash Can, Orange (84101024)
- Commercial Zone Products Trash Cans