Shop All Squeegees
Commercial Zone Products
Squeegees, PK 8
Mfr # 791508
Zoro # G511420080
product price: $128.99
/pk 8, $16.12/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Windshield Service Centers
- Connection Type Tapered
- Features Recyclable after Use
- Blade Shape Straight
- Blade Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Zone Products
- MFR # 791508
- Zoro # G511420080
- UPC # 653410002012
- Country of Origin United States
- Category Squeegees
Dimensions
Minimum Handle Length | 31 in |
Blade Width | 8 in |
Maximum Handle Length | 39 in |
Details
Item | Squeegees |
Application | Windshield Service Centers |
Connection Type | Tapered |
Features | Recyclable after Use |
Blade Shape | Straight |
Blade Material | Polyethylene |
Color | Silver |
Includes Handle | Yes |
Blade Count | 1 |
Frame Material | Aluminum |
Handle Material | Aluminum |
Handle Color | Silver |
Description
Squeegees, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Applicable, Blade Width 8 in, Blade Material Polyethylene, Blade Shape Straight, Handle Color Silver, Handle Material Aluminum, FDA Compliant No, Product Type Window Squeegee, Application Windshield Service Centers, Color Silver, Features Recyclable after Use, Frame Material Aluminum, Maximum Handle Length 39 in, Minimum Handle Length 31 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Warm Marble (58743)
- CRC Non-Flammable Contact Cleaner, 12 oz. (14035)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.013)
- RUBBERMAID COMMERCIAL 11 gal WaveBrake Down Press Mop Bucket and Wringer, Yellow, Polypropylene (FG757688YEL)
- HARPER Floor Squeegee, Straight, Rubber, 36" (570)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (71605/29625)
- CARLISLE FOODSERVICE Prof Dbl-Blade Rubber Squeegee, 12", PK6 (4102700)
- VIKAN VIKAN Red 20" Squeegee Head (77534)
- ETTORE Complete Stainless Steel Squeegee 20 Inch (1330, 1184)
- ETTORE PRODUCTS COMPANY Ettore Products 17016 Ettore Products 17016 16 in. All Purpose Squeegee (17016)
- ETTORE SQUGEE KIT 12"" W/5' POLE (17050)
- Commercial Zone Products Squeegees