Shop All Trash & Recycling Container Parts
Commercial Zone Products
Recycling Container, Canopy Lid, Black
Mfr # 72888499
Zoro # G106153942
product price: $1,825.99
/ea
Free Shipping & Returns
$1,825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 34 gallon
- Color Black
- Material Steel
- Height 43.1"
- Width 23.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Zone Products
- MFR # 72888499
- Zoro # G106153942
- Country of Origin United States
- Category Trash & Recycling Container Parts
Dimensions
Height | 43.1" |
Width | 23.25" |
Details
Trash Container Capacity | 34 gallon |
Color | Black |
Material | Steel |
Item | Recycling Container,Canopy Lid,Black |
Finish | Matte Black |
Includes | 34 gallon non-corrosive plastic liner, Security cable and anchor kit |
Standards | ADA Complaint & Meets AAMA 2604 Standard for color retention, erosion resistance, salt spray resistance and more. |
Description
Recycling Container,Canopy Lid,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOLAB FOOD SAFETY Mop Head (89990046)
- MILWAUKEE TOOL Fleece Dust Bags, 5 PK (49-90-1989)
- FIRST AID ONLY Biohazard Bags, 7 to 10 gal., Red (21-022B1)
- SPILFYTER Sorbents, 18 gal, 32 in x 64 in, Universal, Green, Polypropylene (G-3264L)
- COMMERCIAL ZONE PRODUCTS Trash Container, Canopy Lid, Black (72863399)
- RUBBERMAID COMMERCIAL Lock, Keys and Spacer Kit (GRFG3964L60000)
- HLS COMMERCIAL 3-Pack Vinyl TRASH Decal Sticker Set, UV-Resistant (HLSKERTRASH3)
- HLS COMMERCIAL 3-Pack Vinyl RECYCLE Decal Sticker Set, UV-Resistant (HLSKERCYCLE3)
- SUNBEAM TRASHRAC Sunbeam Trashrac 82215 Trashrac Basic Rack 5 gal (6192652)
- RUBBERMAID COMMERCIAL Recycle Label, 8-1/2"H x 1-25/32"W, Blk (1961574)
- RUBBERMAID COMMERCIAL Wheel Kit, 12 in. dia., PK2 (GRFG9W71L2BLA)
- Commercial Zone Products Trash & Recycling Container Parts