No Product Image Available

Commercial Zone Products

Commercial Zone 75624599 Garden Series 15 Gallon Espresso Cypress Round Recycling Center with Lid


product price: $455.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Enhance your environmentally-conscious establishment with this Commercial Zone 75624599 Garden Series 15 gallon espresso cypress recycling center! This piece combines functionality and contemporary design to provide a convenient location for guests to dispose of recyclable goods. The aesthetic appeal of this recycler is perfect for your restaurant hotel boutique or shopping mall. This unobtrusive piece features an individually hand-decorated espresso-colored exterior providing a natural inviting wood appearance. Combined with the durable polyethylene construction this sturdy receptacle is equipped to handle harsh adverse conditions while remaining an attractive addition to your business.**This product features a lid designed to fit snug and secure on your receptacle with a glossy funnel top and ample 8'' opening for convenient disposal. Also included is a 15 gallon polyethylene liner along with the integrated ''Grab Bag'' system featuring routed openings to secure the trash bag in place. Make your recycler easily identifiable with included decals specifying ''Paper'' ''Plastic'' ''Recycle'' or ''Cans.'' Keep your business clean with style and ease using this Commercial Zone waste receptacle!**Overall Dimensions:*Diameter: 21''*Opening Diameter: 8''*Height: 38''*Capacity: 15 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.