Shop All Trash Cans
Commercial Zone Products
45 gal Square Trash Can, Black, 18 1/2 in Dia, Plastic
Mfr # 755101
Zoro # G1261800
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 45 gal
- Container Shape Square
- Material Plastic
- Height 34 1/2 in
- Width 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commercial Zone Products
- MFR # 755101
- Zoro # G1261800
- UPC # 653410002241
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 34 1/2 in |
Width | 18 1/2 in |
Diameter | 18 1/2 in |
Depth | 19 in |
Width/Diameter | 18 1/2 in |
Description
Cleaning Can/Trash Can, Square, Flat with Top Opening, 45 gal, Black, Height 34 1/2 in, Width/Diameter 18 1/2 in, Depth 19 in, Plastic, Polyethylene, Molded Polyethylene, Outdoor, Stationary, Lid Included, Snap Fit, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE PADS Floor Pads, 19", Black, PK5 (PAD 4019 BLA)
- UNGER UNGER Silver 10" Stainless Steel Window Squeegee (PR250)
- SORBO Aluminum Fast Release Squeegee Handle for Ultralight (1374U)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Reverse Press, 7 3/4 gal gal Capacity, Yellow (FG738000YEL)
- COMMERCIAL ZONE PRODUCTS 45 gal Square Trash Can, Blue, 18 1/2 in Dia, Plastic (755104)
- COMMERCIAL ZONE PRODUCTS 45 gal Hexagon Trash Can, Black, 25 in Dia, Plastic (755324)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black, Stainless Steel (732916199)
- COMMERCIAL ZONE PRODUCTS 45 gal Trash Can, Black (73790199)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Blue (732104)
- COMMERCIAL ZONE PRODUCTS 45 gal Square Trash Can, Gray, 18 1/2 in Dia, Plastic (755103)
- LORELL Rectangular Trash Can, Teak, Polystyrene (42692)
- Commercial Zone Products Trash Cans