Shop All Trash Cans
Commercial Zone Products
45 gal Hexagon Trash Can, Charcoal
Mfr # 737224
Zoro # G1261633
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 45 gal
- Container Shape Hexagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commercial Zone Products
- MFR # 737224
- Zoro # G1261633
- UPC # 653410001077
- Country of Origin United States
- Category Trash Cans
Details
Trash Container Capacity | 45 gal |
Container Shape | Hexagon |
Color | Charcoal |
Item | Trash Can |
Description
Hex Waste Container,Charcoal,45 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWINKLE Cleaner and Polish, Size 17 oz., PK12 (991224)
- PIG Sorbents, 5 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT172)
- HOSPECO Square Trash Can, White, Side Door, Metal (2201)
- ZEP Aerosol Foaming Glass Cleaner, Clear, Aerosol Can, 4 PK (ZUFGC194)
- COMMERCIAL ZONE PRODUCTS 45 gal Hexagon Trash Can, Black (737201)
- COMMERCIAL ZONE PRODUCTS 45 gal Hexagon Trash Can, Beige (737202)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Brown (732137)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Green (73295399)
- COMMERCIAL ZONE PRODUCTS 45 gal Trash Can, Black (73790199)
- COMMERCIAL ZONE PRODUCTS 50 gal Trash Can, Black (73780199)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid, 44 Gallon Bright Orange (240462BORCL)
- Commercial Zone Products Trash Cans