Shop All Trash Cans
Commercial Zone Products
42 gal Trash Can, Green
Mfr # 73295399
Zoro # G1261511
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 42 gal
- Color Green
- Top Type Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Zone Products
- MFR # 73295399
- Zoro # G1261511
- UPC # 653410006362
- Country of Origin United States
- Category Trash Cans
Details
Trash Container Capacity | 42 gal |
Color | Green |
Item | Trash Can |
Top Type | Dome |
Description
Waste Container,Dome Lid,42 gal. Grn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cleaning Brushes, 14.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4420)
- BRADLEY SMOKER Dispenser, Tissue , Recessed, S/S (5412-000000)
- DYMON Liquid Alive Odor Eliminator, Jug, 1 Gal, Ready to Use Liquid, 4 Pack (33601)
- BISSELL COMMERCIAL Replacement Belt For Vacuums (BGOR-23)
- COMMERCIAL ZONE PRODUCTS 40 gal Rectangular Trash Can, Black, 34 in Dia, Plastic (758701)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black (73300199)
- COMMERCIAL ZONE PRODUCTS Commercial Zone Products 797201 Water Bucket; Black (797201)
- COMMERCIAL ZONE PRODUCTS 50 gal Hexagon Trash Can, Black (737501)
- COMMERCIAL ZONE PRODUCTS Woodview Waste Container, Double-Sided (736572)
- COMMERCIAL ZONE PRODUCTS 45 gal Square Trash Can, Gray, 18 1/2 in Dia, Plastic (755103)
- TOTER 45 Gal. Park Trash Can with Lid (840GK)
- Commercial Zone Products Trash Cans