Shop All Trash Cans
Commercial Zone Products
42 gal Trash Can, Brown
Mfr # 73293799
Zoro # G1261475
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 42 gal
- Color Brown
- Top Type Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Zone Products
- MFR # 73293799
- Zoro # G1261475
- UPC # 653410006355
- Country of Origin United States
- Category Trash Cans
Details
Trash Container Capacity | 42 gal |
Color | Brown |
Item | Trash Can |
Top Type | Dome |
Description
Waste Container,Dome Lid,42 gal. Brn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Crevice Tool Attachment For Cat C21V Wet/Dry Vacuum 641757 (RP6593)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VGP3)
- SPIC AND SPAN Floor Cleaner, 3 oz., Green, PK45 (02011)
- KOHLER Eclectic Toilet Paper Holder (26502-2MB)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Green (732153)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Beige (732102)
- COMMERCIAL ZONE PRODUCTS Commercial Zone Products 797201 Water Bucket; Black (797201)
- COMMERCIAL ZONE PRODUCTS 2 gal Rectangular Trash Can, Black, Polyethylene (7505014)
- COMMERCIAL ZONE PRODUCTS Trash Can, Black, Polyethylene (7603016)
- COMMERCIAL ZONE PRODUCTS 50 gal Trash Can, Black (73760199)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Textured Black, 17 1/2 in Dia, Open Top, Steel, Rigid Plastic (FGSH12EPLTBK)
- Commercial Zone Products Trash Cans