Shop All Trash Cans
Commercial Zone Products
42 gal Trash Can, Black
Mfr # 73290199
Zoro # G1261405
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 42 gal
- Color Black
- Total Capacity 42 gal.
- Top Type Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Zone Products
- MFR # 73290199
- Zoro # G1261405
- UPC # 653410004047
- Country of Origin United States
- Category Trash Cans
Details
Trash Container Capacity | 42 gal |
Color | Black |
Item | Trash Can |
Total Capacity | 42 gal. |
Top Type | Dome |
Description
Waste Container,Dome Lid,42 gal. Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 20 gal Round Trash Can, Yellow (84102004)
- SC JOHNSON PROFESSIONAL KRESTO KWIK WIPES 130 CT/4 PER BUCKET (SNKKW130W)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 4.5 in L Brush, Black, Plastic (BWK5208)
- SC JOHNSON PROFESSIONAL 2 L Personal Soaps 4 PK (HAB2LT)
- COMMERCIAL ZONE PRODUCTS 40 gal Rectangular Trash Can, Black, 34 in Dia, Plastic (758701)
- COMMERCIAL ZONE PRODUCTS ModTec Large Waste Container, Gunmetal S (724666)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Brown (732137)
- COMMERCIAL ZONE PRODUCTS 50 gal Trash Can, Black (73760199)
- COMMERCIAL ZONE PRODUCTS 50 gal Hexagon Trash Can, Black (737501)
- COMMERCIAL ZONE PRODUCTS 45 gal Round Trash Can, Black (730101)
- TRASH HIDEAWAY 32 gal Square Trash Can, Brown, Lift Up, Durable Resin (GHW1732)
- Commercial Zone Products Trash Cans