Shop All Trash Cans
Commercial Zone Products
42 gal Square Trash Can, Gray
Mfr # 732103
Zoro # G1261283
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 42 gal
- Container Shape Square
- Total Capacity 42 gal.
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Zone Products
- MFR # 732103
- Zoro # G1261283
- UPC # 653410000865
- Country of Origin United States
- Category Trash Cans
Details
Trash Container Capacity | 42 gal |
Container Shape | Square |
Color | Gray |
Item | Trash Can |
Total Capacity | 42 gal. |
Shape | Square |
Description
Square Waste Container,Gray,42 gal.,lon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 8 in L Mop Head, Cut-End, White, Cotton (1CF58)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series Euro Paper Holder, Polished Chrome (BL-PH1 26)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Green, Polypropylene/Stainless Steel (56922)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (MAT630)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Brown (732137)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Black (732101)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Beige (732102)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black, Stainless Steel (732916199)
- COMMERCIAL ZONE PRODUCTS 35 gal Hexagon Trash Can, Black, 25 in Dia, Plastic (755201)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Green (73295399)
- TOTER 55 gal Round Trash Can, Blue (RND55-B0705)
- Commercial Zone Products Trash Cans