Shop All Trash Cans
Commercial Zone Products
30 gal Hexagon Trash Can, Black
Mfr # 737101
Zoro # G1261399
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 30 gal
- Container Shape Hexagon
- Shape Hexagon
- Total Capacity 30 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Zone Products
- MFR # 737101
- Zoro # G1261399
- UPC # 653410000667
- Country of Origin United States
- Category Trash Cans
Details
Trash Container Capacity | 30 gal |
Container Shape | Hexagon |
Color | Black |
Item | Trash Can |
Shape | Hexagon |
Total Capacity | 30 gal. |
Description
Hex Waste Container,Black,30 gal.,lon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Carrand 93063 Telescopic Wash Brush (8109951)
- TOUGH GUY Buff Pad, White, Size 11", Round, PK5 (402W47)
- OSBORN V Groove Scratch Brush (0005438800)
- KIMBERLY-CLARK PROFESSIONAL 2 Ply Facial Tissue, 125 Sheets, 60 PK (21390)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Gray (73290399)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Beige (73290299)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black, Stainless Steel (732916199)
- COMMERCIAL ZONE PRODUCTS Commercial Zone Products 797201 Water Bucket; Black (797201)
- COMMERCIAL ZONE PRODUCTS 40 gal Rectangular Trash Can, Black, 34 in Dia, Plastic (758701)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Brown, Stainless Steel (732916299)
- GENUINE JOE Wastebasket, 9-2/5"Wx15-1/5"Lx19-9/10"H, Black (GJO00061)
- Commercial Zone Products Trash Cans