Shop All Trash Cans
Commercial Zone Products
30 gal Hexagon Trash Can, Beige
Mfr # 737102
Zoro # G1261432
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 30 gal
- Container Shape Hexagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Zone Products
- MFR # 737102
- Zoro # G1261432
- UPC # 653410002777
- Country of Origin United States
- Category Trash Cans
Details
Trash Container Capacity | 30 gal |
Container Shape | Hexagon |
Color | Beige |
Item | Trash Can |
Description
Hex Waste Container,Beige,30 gal.,lon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Urinal Screen, NonPara, CucumberMelon, PK12 (149736)
- GAIN High Efficiency Laundry Detergent, 46 oz Jug, Liquid, Original, Green, 6 PK (55861)
- GLB TLC Liquid Multi Surface Cleaner 32 oz (71028A)
- COIL CLEAN Lundmark Coil Cleen Air Conditioner Fin Cleaner 1 gal Liquid (3226G01-2)
- COMMERCIAL ZONE PRODUCTS 8 gal Half-Round Trash Can, Silver, Stainless Steel (780929)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Brown (73293799)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black (734061)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Black (732101)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black (733961)
- COMMERCIAL ZONE PRODUCTS 50 gal Hexagon Trash Can, Black (737501)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Gray, Top Door, Metal; Plastic (1971956)
- Commercial Zone Products Trash Cans