Commercial Zone

CZ 78222999 Leafview 20 Gallon Oval Stainless Steel Trash Receptacle with Cigarette Receptacle


product price: $1,838.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Improve sanitation and add a sophisticated upscale look to any outdoor setting with this Commercial Zone 78222999 Leafview 20 gallon oval stainless steel trash receptacle with a cigarette receptacle. Perfect for attractions patios decks and outdoor event venues this innovative trash can is made of heavy gauge type 304 stainless steel and is built for long-lasting performance no matter what the weather. Featuring an enclosed top that keeps out the elements this trash can has a 7'' x 10'' opening in the front and back for easy disposal of trash. Plus its unusual shape makes it a great addition to the design of your outdoor spaces.While the trash disposal openings provide a convenient place for guests to dispose of trash the side-mounted cigarette receptacle provides a solution for disposing of cigarette ash and butts. The opening is easy to access but still has a small rain shield to keep out the elements. Plus the oxygen-restricting design reduces the risk of fire so that you can be sure of safe cigarette disposal.This trash can also comes complete with a galvanized liner and a locking door with a key. The locking door helps to keep the liner and trash bag in place when it is closed but when you need to empty this trash can the door swings all the way open for easy access. Plus inside this trash receptacle is a storage compartment where you can keep extra bags to save time. A bolt-down hardware kit is also included which lets you protect your trash can against theft or weather damage by securing it to the ground.Overall Dimensions:Width: 21''Depth: 15 1/4''Height: 43''Disposal Opening: 7'' x 10''Capacity: 20 gallonsCigarette Receptacle Dimensions:Diameter: 3 1/2''Height: 17 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.