Commercial Zone

CZ 736772 WoodView 48 Gallon Double-Sided Square Waste / Recycling Container with Dome Lid Top


product price: $2,993.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Improve the look and sanitation of any outdoor or indoor setting thanks to this Commercial Zone 736772 WoodView 48 gallon double-sided waste / recycling container with dome top lid. Perfect for shopping malls cafeterias restaurants hotels or business complexes this durable container features a powder-coated aluminum frame and recycled plastic lumber construction. The horizontal lumber design creates a sleek contemporary pattern ideal for your space. The snug fitting dome lid top has a 5'' diameter recycling and 9'' x 6'' trash opening both providing enough room for guests to dispose of items with ease. Plus the lid is easy to wipe down and keep clean if trash residue gets on the lid during use.Best of all this container is designed for both indoor and outdoor use. It can withstand a variety of weather conditions making it a versatile solution to all waste disposal needs. The container also has a Grab Bag system that secures your trash bag in place each time to maintain an orderly set up. Meanwhile on the base the adjustable leg levelers stabilize and balance the container. When it needs emptied the hinged door with a thumb-lock and magnetic closure makes it easy to open empty and then securely close this container.As part of the WoodView series this container can be paired with a matching recycling or waste container both sold separately to create a seamless robust disposal system. To ensure long lasting performance be sure to wipe it down with a damp cloth to keep your waste area clean and free from unsightly smudges. Use this container to maintain your area's clean and professional appearance!Overall Dimensions:Width: 22 3/4''Depth: 21 1/4''Height: 43 1/4''Capacity: 48 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.