Shop All Trash Cans
Commercial Zone
CZ 734062 42 Gallon Brown Square Trash Receptacle with Stainless Steel Horizontal Line Panels
Mfr # 278734062
Zoro # G711514985
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Zone
- MFR # 278734062
- Zoro # G711514985
- Country of Origin United States
- Category Trash Cans
Description
Improve the look and sanitation of any indoor or outdoor setting with this Commercial Zone 734062 brown receptacle. Perfect for shopping malls cafeterias restaurants or hotels this durable trash can pairs an attractive brown color with a 42 gallon capacity to accommodate the needs of any high traffic area. Additionally unique stainless steel panels with horizontal line designs add both contemporary appeal and functionality. You can simply wipe them down with a damp cloth to keep your waste area clean and free from unsightly smudges.An integrated ''Grab Bag'' system features routed openings to secure the trash bag in place while an innovative snap-lock lid keeps the top securely fastened to the base. The square top measures 9'' in length to offer ultra-convenient disposal of any discarded goods. This item is molded from high density polyethylene to provide exceptional durability and ensure long-lasting use.This trash receptacle is an appealing functional unit that adds instant practicality to any venue.Overall Dimensions:Width: 18 1/2''Depth: 18 1/2''Height: 34 1/2''Opening: 9''Capacity: 42 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Executive Janitorial Cleaning Cart, Black (1861430)
- CLOROX Wet Mopping Cloths, Pacific Breeze, 24/Bin WE, PK 6 (CLO32034CT)
- DIVERSEY Sanitizing Rinse, Hand Wash, Bottle, 2.5L (101105267)
- SIMPLEHUMAN 132 gal Open Can, Brushed, Stainless Steel (CW1467)
- KESSEBOHMER Waste Lid Champagne (2507910103)
- RUBBERMAID COMMERCIAL 6.50 gal Rectangular Defenders Steel Step Cans, Red, Steel; Plastic (RCPST12EPLRD)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Gray, 24 in Dia, Lift Up, HDPE (FG9W2700GRAY)
- RUBBERMAID 30GAL GRN Trash Can (FG297900EGRN)
- GEORGIA-PACIFIC 5-1/2 gal Rectangular Trash Can, Silver, 15 in Dia, Stainless Steel (59753)
- DCI MARKETING Commercial Zone 794400 Large Steel Pail for SmokersOutpost (794400)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Silver/Black, 11 1/2 in Dia, Step-On, Stainless Steel (1901993)
- Commercial Zone Trash Cans