Commercial Zone

CZ 733960 42 Gallon Green Square Trash Receptacle with Stainless Steel Cattail Panels


product price: $789.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Improve the look and sanitation of any indoor or outdoor setting with this Commercial Zone 733960 green receptacle. Perfect for shopping malls cafeterias restaurants or hotels this durable trash can pairs an attractive green color with a 42 gallon capacity to accommodate the needs of any high traffic area. Additionally unique stainless steel panels with cattail designs add both contemporary appeal and functionality. You can simply wipe them down with a damp cloth to keep your waste area clean and free from unsightly smudges.An integrated ''Grab Bag'' system features routed openings to secure the trash bag in place while an innovative snap-lock lid keeps the top securely fastened to the base. The square top measures 9'' in length to offer ultra-convenient disposal of any discarded goods. This item is molded from high density polyethylene to provide exceptional durability and ensure long-lasting use.This trash receptacle is an appealing functional unit that adds instant practicality to any venue.Overall Dimensions:Width: 18 1/2''Depth: 18 1/2''Height: 34 1/2''Opening: 9''Capacity: 42 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.