Shop All Trash Cans
Commercial Zone
CZ 724666 ModTec 39 Gallon Gunmetal Satin Square Waste Container with Stainless Steel Lid
Mfr # 278724666
Zoro # G311514651
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commercial Zone
- MFR # 278724666
- Zoro # G311514651
- Country of Origin United States
- Category Trash Cans
Description
Improve the look and sanitation of any indoor or outdoor setting thanks to this Commercial Zone 724666 ModTec 39 gallon gunmetal satin square waste container with a stainless steel lid. Perfect for shopping malls cafeterias restaurants hotels or business complexes this durable trash can features a plastic construction. The stainless steel lid fits snugly on top of the unit's frame and features a square opening on the top for easy disposal. Plus the stainless steel is easy to wipe and keep clean if trash residue gets on the lid. The lift-off lid hides trash while the removable heavy-duty plastic liner makes maintenance a breeze. An integrated ''Grab Bag'' system features routed openings to secure the trash bag in place. Boasting a stylish square shape this waste container adds a functional and contemporary touch to your space.Best of all it's designed for both indoor and outdoor use. This waste container is able to withstand a variety of weather conditions making it a versatile solution. As part of the ModTec series this container can also be paired with matching planters sold separately to add a modern look to your business. Featuring a distinct gunmetal satin color this waste container will blend seamlessly to match your space's decor. To ensure long lasting performance be sure to wipe down with a damp cloth to keep your waste area clean and free from unsightly smudges.Overall Dimensions:Width: 22''Depth: 22''Height: 37 1/8''Capacity: 39 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Toilet Seat Cover, Half-fold, White (GJO85125)
- R & R TEXTILE Hand Towel 16"x27" White, 12PK (X02300)
- CLOROX Clean-Up Original Scent Cleaner with Bleach 64 oz (01151)
- TOTAL SOLUTIONS Stain Absorbent, Liquid, RTU, 1 qt. (1595003)
- RUBBERMAID COMMERCIAL 7 gal Square Step Can, Red, 14 1/4 in Dia, Step-On, Steel, Rigid Plastic (FGST7EPLRD)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Blue, 11 in Dia, Open Top, High Quality Resin Blend (1971257)
- GLOBAL INDUSTRIAL Round Red, Plastic (240462RD)
- RUBBERMAID COMMERCIAL 32 GAL GRY Trash Can (FG263200GRAY)
- RUBBERMAID 45GAL Wheel Trash Can (2054166)
- RUBBERMAID COMMERCIAL 36 gal Round Trash Can, Black, 29 in Dia, Open Top, Steel, Rigid Plastic (FGMT32PLBK)
- RUBBERMAID COMMERCIAL 400 lbs Rectangular Waste Receptacles, Black, Open Top, Medium-Density Polyethylene; Metal Frame (FG461200BLA)
- Commercial Zone Trash Cans