Commercial Zone

CZ 724566 ModTec 20 Gal Gunmetal Satin Square Waste Container, Stainless Lid


product price: $1,046.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Improve the look and sanitation of any indoor or outdoor setting thanks to this Commercial Zone 724566 ModTec 20 gallon gunmetal satin square waste container with a stainless steel lid. Perfect for shopping malls cafeterias restaurants hotels or business complexes this durable trash can features a plastic construction. The stainless steel lid fits snugly on top of the unit's frame and features a square opening on the top for easy disposal. Plus the stainless steel is easy to wipe and keep clean if trash residue gets on the lid. Boasting a stylish square shape this waste container adds a functional and contemporary touch to your space.Best of all it's designed for both indoor and outdoor use. This waste container is able to withstand a variety of weather conditions making it a versatile solution. As part of the ModTec series this container can also be paired with matching planters sold separately to add a modern look to your business. Featuring a distinct gunmetal satin color this waste container will blend seamlessly to match your space's decor. To ensure long lasting performance be sure to wipe down with a damp cloth to keep your waste area clean and free from unsightly smudges.Overall Dimensions:Width: 18''Depth: 18''Height: 28''Capacity: 20 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.