Commercial Zone

CZ 72055599 StoneTec 42 Gal Brown Waste Receptacle, Riverstone Panels, Ashtray Dome Lid


product price: $1,196.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Improve the look and sanitation of any outdoor setting with this Commercial Zone 72055599 StoneTec brown decorative waste receptacle. Perfect for shopping malls cafeterias restaurants hotels and more this durable trash can pairs an attractive brown color with a 42 gallon capacity to accommodate the needs of any high traffic area. A dome-shaped lid fits snugly atop the unit's frame and features large 12 1/4'' x 6'' openings on all four sides to allow for convenient disposal. Additionally a powder-coated 9 1/2'' x 9 3/4'' ashtray is removable for easy cleaning but uses two built-in security clips to secure the accessory in place.Unique Riverstone panels are easy to wipe down for cleaning and boast real stone construction to add 40 lb. of weight to the receptacle for increased stability. Thanks to an integrated ''Grab Bag'' system routed openings are featured along the unit's interior to secure the trash bag in place. This item is molded from high density polyethylene and includes a fiberglass-reinforced polymer formula behind the stone panels to provide exceptional durability and ensure long-lasting use.The Commercial Zone 72055599 StoneTec trash receptacle is an appealing practical unit that adds instant functionality to any venue. An ADA Compliant design adds handicapped accessibility making it usable for all your patrons.Overall Dimensions:Width: 18 1/2''Depth: 18 1/2''Height: 42 1/4''Capacity: 42 gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.