Commercial Zone

CZ 720547K StoneTec 42 Gal Gray Waste Receptacle, Sedona Panels, Ashtray Dome Lid


product price: $1,260.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Improve the look and sanitation of any outdoor setting with this Commercial Zone 720547K StoneTec 42 gallon gray decorative waste receptacle with sedona panels and ashtray dome lid! Perfect for shopping malls cafeterias restaurants and hotels this durable trash can pairs an attractive gray color with a 42 gallon capacity to accommodate the needs of any high traffic area. A dome-shaped lid fits snugly atop the unit's frame and features large 12 1/4'' x 6'' openings on all four sides to allow for convenient disposal. Additionally a powder-coated 9 1/2'' x 9 3/4'' ashtray on top of the lid is removable for easy cleaning but uses two built-in security clips to secure the accessory in place.Unique sedona panels are easy to clean and boast real stone construction to add 40 lb. of weight to the receptacle for increased stability. Thanks to an integrated ''Grab Bag'' system routed openings are featured along the unit's interior to secure the trash bag in place. This receptacle is molded from high density polyethylene that is extremely sturdy and withstands consistent outdoor use. Plus behind the stone panels a fiberglass-reinforced polymer formula provides exceptional durability and ensures long-lasting use. The panels ship inside of this trash receptacle so you'll save time with its easy assembly process.Overall Dimensions:Width: 18 1/2''Depth: 18 1/2''Height: 42 1/4''Capacity: 42 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.