Shop All Recycling Bins
Commercial Zone
CZ 71SLFR32-02151 30 Gal Gray/Blue Single-Stream Side Load Recycling Receptacle
Mfr # 278FTRCTLGB
Zoro # G711581895
Free Shipping & Returns
$3,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commercial Zone
- MFR # 278FTRCTLGB
- Zoro # G711581895
- Country of Origin United States
- Category Recycling Bins
Description
Improve the look and sanitation of your facility or outdoor area with this Commercial Zone 71SLFR32-02151 EarthCraft recycling receptacle. Labeled ''Recycling'' for easy identification the receptacle features a sleek gray body and blue door to help elevate your professional space while managing waste. It sports a convenient flat top that is great for placing baskets or trays. The circular opening of this receptacle is discreet and conceals the contents of the container. It is located on the front panel to provide easy access ensuring that employees and guests dispose of their recyclable waste and do their part to keep the area clean. This unit is perfect as a stand-alone receptacle or as part of a multi-stream system.This receptacle is loaded from its side for simple maintenance. A black liner is even included to fit inside the can and catch waste. The sides and doors are also routed for a stylish touch. Made of 100% recycled plastic the unit is durable and resistant to chips and dents. When used outdoors and exposed to sunlight the material won't fade either thanks to its UV-resistant properties. Whether outside on the patio along a campus walkway or indoors in the cafeteria this sustainable and easy-to-use recycling receptacle helps discretely contain waste until pick-up and removal.Overall Dimensions:Width: 23''Depth: 23''Height: 38''Capacity: 30 gallonsCan Cavity Dimensions:Width: 20 3/16''Depth: 19 3/4''Height: 23 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Anti Static Brush, Soft, 5 in L Handle, 1 in L Brush, 6 in L Overall (3321)
- PROTOCHEM LABORATORIES Non-Ammoniated Glass Cleaner Concentrate, 5 gal., Pail (PC-14B-5)
- DRILLSTUFF Drill Brush Power Scrubber - Outdoor Drill Powered Scrub Brush (5in-S-WY-QC-DS)
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Towels with Absorbency Pockets, for Blue Core Dispensers, White, (900'/Roll, 6 Rolls/Case) (43959)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Blue, 1 Openings (2171557)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N286)
- COOL KITCHEN 3CUYD 8 x 4 x 2.5 ft. Dumpster In Bag (CO30051)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Flat Top, Gray, 4 Openings (2007919)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185054)
- UNITED SOLUTIONS 7 gal Blue Plastic Recycling Bin (WB0084)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Silver Vein/Satin Alum, 1 Openings (2185052)
- Commercial Zone Recycling Bins