Commercial Zone

CZ 712107 Smokers' Outpost Silver Wall-Mounted Cigarette Receptacle with Swivel System


product price: $211.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Satisfy your cigarette disposal needs in style with this Commercial Zone 712107 Smoker's Outpost silver wall-mounted cigarette receptacle with swivel system! Featuring a sturdy aluminum form and appealing cylinder shape this receptacle is the perfect way to create a designated smoking area outside of your venue. Plus the sleek silver color is suitable for a variety of outdoor environments. The classic design is ideal for concealing cigarette litter from public view and the internal cigarette snuffer encourages cigarettes to be properly extinguished.. In addition this receptacle can be mounted on any wall or column preventing unwanted sidewalk clutter.For your convenience this unit is incredibly easy to clean. Simply remove the cap and rotate the unit to the side to empty the pail without ever removing it from the wall! Just replace the cap and lock it back into its upright position when you're done. This receptacle also includes a set of decals to highlight cigarette placement and identify the receptacle use. In addition this smoking station features a patented internal cigarette snuffer helping to quickly extinguish cigarettes without the use of sand or water. Not only does this reduce fire hazards but it prevents the pail from getting too heavy and ensures there is maximum space for cigarette waste. The unit's narrow keyhole opening is the perfect size for depositing cigarettes but discourages the disposal of other unwanted trash.This station's aluminum design is weather resistant and fire safe to ensure a long product life. This unit is able to be mounted at an ADA Compliant height so that it can be easily used by all of your guests! Mounting hardware sold separately.Unit Includes:- 1 Wall-mounted receptacle- 1 Internal cigarette snuffer- 1 Window decal- 1 Mounting bracket- 2 Allen wrenches for removing the capOverall Dimensions:Diameter: 4''Height: 16''Disposal Opening: 3/4'' x 2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.