Commercial Zone

CZ 711606 5 Qt. White Smokers' Outpost Cigarette Receptacle with Patio Table


product price: $107.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Satisfy your cigarette disposal needs in style with this Commercial Zone 711606 Smokers' Outpost white 5 qt. cigarette receptacle with a patio table top! Designed to match the rest of the Smokers' Outpost Classic line but with the addition of a 15'' diameter table top this smoking station is a great choice for poolside smoking areas and waiting areas.Featuring a blow-molded high-density polyethylene form and wide base for added stability this receptacle is the perfect way to create a designated smoking area outside of your venue. The shorter 30'' height is ideal for pairing with outdoor benches and seating areas since the opening is easy to reach from a seated position.The understated color is suitable for a variety of outdoor environments and this receptacle's classic design is ideal for concealing cigarette litter from public view. The 5 qt. size holds plenty of cigarettes while still preventing unwanted sidewalk clutter. For your convenience this unit is incredibly easy to clean. Simply unscrew and lift off the top to empty the pail!In addition this cigarette receptacle's patented design restricts oxygen helping to quickly extinguish cigarettes without the use of sand or water. Not only does this reduce fire hazards but it prevents the pail from getting too heavy and ensures there is maximum space for cigarette waste. The unit's small 1'' diameter opening is the perfect size for depositing cigarettes but discourages the disposal of other trash.This station also features convenient tie-down rings which allow you to keep it secure during inclement weather and prevent theft when used with security cables or an anchor kit.Overall Dimensions:Top Diameter: 2''Bottom Diameter: 10 1/2''Maximum Diameter: 15''Height: 30''Capacity: 5 qt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.