Commercial Zone

CZ 710808 Smokers' Outpost Classico Pewter Galvanized 12 Qt. Cigarette Receptacle


product price: $424.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Satisfy your cigarette disposal needs in style with this Commercial Zone 710808 Smoker's Outpost Classico pewter galvanized 12 qt. cigarette receptacle! Featuring a strong recycled steel construction and a wide base for stability this receptacle is the perfect way to create a designated smoking area outside of your venue. The classic design is ideal for concealing cigarette litter from public view and makes cleanup easy. Plus the simple pewter color is suitable for a variety of outdoor environments.For your convenience this unit is incredibly easy to clean. Simply unscrew and lift off the top to empty the pail! In addition this cigarette receptacle's patented design restricts oxygen helping to quickly extinguish cigarettes without the use of sand or water. Not only does this reduce fire hazards but it prevents the pail from getting too heavy and ensures there is maximum space for cigarette waste. The unit's narrow keyhole opening is the perfect size for depositing cigarettes but discourages the disposal of other unwanted trash.This station also features a convenient pre-drilled hole in the base which allows you to use a security chain or bolt-down hardware when needed sold separately. A pre-galvanized 12 qt. pail liner and a lid to base security chain are included.Overall Dimensions:Maximum Diameter: 15''Height: 40''Capacity: 12 qt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.