Shop All Buckets & Mop Pails
Commercial Zone
7505014 Islander Series Black Water Bucket, 4PK
Mfr # 2787505014
Zoro # G511513829
product price: $213.99
/pk 4, $53.50/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commercial Zone
- MFR # 2787505014
- Zoro # G511513829
- Country of Origin United States
- Category Buckets & Mop Pails
Description
Perfect for any convenience store gas station or rest stop this Commercial Zone 7505014 black water bucket provides customers with the ability to quickly clean their car windshields and get back on the road! Featuring a 2 gallon capacity this water bucket can be quickly refilled when needed so you'll never waste any downtime. A pair of mounting hardware brackets ensure easy installation on any pole or column 2'' or larger making it incredibly versatile to fit a wide variety of pump islands.A blow-molded HDPE plastic construction ensures long-lasting use and makes the unit resistant to rain sleet snow and other harsh weather conditions. It's also comprised of 50% post-consumer recycled material so you can promote a green initiative at your facility.Overall Dimensions:Length: 7''Width: 11''Height: 14 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Sweatshirt Reclaimed Rags - Colored - 10 lb Box (R-C13-10)
- SC JOHNSON Windex, Multi-Surface Disinfectant Cleaner, Citrus, 1 Gal Bottle (682265EA)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Flat Sheet, Hydroknit, 300 Wipes, 16 1/2 in x 15 in (41100)
- TOUGH GUY Buffing Pad, Red, Size 14", Round, PK5 (402W45)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. PURPLE (1124-PU)
- BASCO 5 gal Round Pail, Brown, High Density Polyethylene (ROP2150BR-M)
- UNGER QB220 ProBucket 6 Gallon Window Cleaning Bucket (905QB220)
- SAN JAMAR Pail Pro, 6Qt Blue (KPP196KCBL)
- EMSCO GROUP Rhino Mop Bucket with Wringer, 26 Qt, Metal-Free, Inmate-Safe for Corrections Facilities (2680-9)
- TOUGH GUY 2-1/2 gal. Round Bucket, 10-1/4" H, 10 in Dia, Red, Plastic (1ELJ9)
- PULEX Bucket, 10.5 in H, Red (SECC70015-R)
- Commercial Zone Buckets & Mop Pails